Shop ZORO SELECT
See all product information
Create Account
Bronze SHCS, PK10
- Mfr # 38-S-25C-50
- Zoro # G624961302
product price:Â
$
10.39
/pk of 10, $1.04/ea
Key Features
Drive Size
3/16 in
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 7984, DIN 912
Drive Type
Socket
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-S-25C-50
- Zoro #
- G624961302
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Bronze SHCS
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- System of Measurement
- Inch
- Material
- Bronze
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Traction Material
- Bronze
Dimensions
- Drive Size
- 3/16 in
- Head Height
- 0.25 in
- Thread Size
- 1/4"-20
- Fastener Length
- 1/2 in
- Head Diameter
- 0.375 in
Description
Bronze SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Bronze, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.