Shop ZORO SELECT
See all product information
Create Account
Bronze SHCS, PK10
- Mfr # 38-S-31C-87
- Zoro # G924960487
product price:Â
$
34.79
/pk of 10, $3.48/ea
Key Features
Head Type
Low-Profile Standard
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Head Diameter
0.469 in
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-S-31C-87
- Zoro #
- G924960487
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Bronze SHCS
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Drive Type
- Socket
- Thread Type
- Coarse
- Material
- Bronze
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
Dimensions
- Head Diameter
- 0.469 in
- Fastener Length
- 7/8 in
- Drive Size
- 1/4 in
- Head Height
- 0.312 in
- Thread Size
- 5/16"-18
Description
Bronze SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Bronze, Thread Size 5/16 In.-18, Fastener Length 7/8 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.