Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Acetal Copolymer Sheet Stock 24" L x 12" W x 1.000" Thick

  • Mfr # 2XMU4

  • Zoro # G2542994


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1.000"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XMU4
Zoro #
G2542994
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
1.000"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
24"
Thickness
1.000"
Width
12"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Acetal Copolymer
Plastic Color
Brown
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Brown
Plastic Grouping
Sheet Stock
Plastic Properties
Flame Retardant, Wear Material
Operating Temp. Range
32 Degrees to 180 Degrees F
Thickness Tolerance
+/-10%
Material Type
Grade AF
Tensile Strength
10,000 psi
Material Color Family
Brown
Material
Acetal Copolymer
Wear Factor
Excellent
Impact Strength Rating
Poor
Grade
PTFE-Filled
Corrosion and Chemical Resistance
Fair
Shape
Rectangle
Machinability
100 %
Plastic Clarity
Opaque
Impact Strength
1 ft-lb/in
Plastic Hardness Rating
Hard
Water Absorption
0.12 %
Friction Rating
Very Slippery
Water Absorption Rating
Good
Tensile Strength Rating
Good
Temperature Range
32 Degrees to 185 Degrees F
Minimum Temperature
-40 Degrees F
Plastic Thickness Tolerance
+/-10%
UV Resistant
No
Maximum Temperature
185 Degrees F
Plastic Hardness
Rockwell M79
Minimum Adhesive Temperature
-30 Degrees F
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Friction Coefficient
0.3
Plastic Density
1.41 g/cc
Maximum Adhesive Temperature
180 Degrees F
FDA Compliance
21 CFR 177.2480
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Dielectric Strength
500 kV/in
Wear Rate
3.00 x 10^-6 cu mm/N-m
Fabrication
Extruded
Product Form
Sheet
Light Transmission
0 %
Metal Detectable
Not Metal Detectable
Shore Hardness
86 Shore D
Scratch-Resistant
Scratch-Resistant
Filler Material
PTFE
Rockwell Hardness
79 HRM
Flexural Modulus
450,000 psi
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Elongation
25 %

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1 in, Brown, Plastic Clarity Opaque, Tensile Strength 10,000 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.12 Percent, Temperature Range 32 Degrees to 185 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.