Shop ZORO SELECT

Brown Acetal Homopolymer Plastic Rod

  • Mfr # RDELAF1.50x24.000
  • Zoro # G301701252

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
Brown
Weight
29.46 lb
UV Resistant
No
Plastic Hardness Rating
Hard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RDELAF1.50x24.000
Zoro #
G301701252
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Size
5 1/2 in dia x 2 ft L
Plastic Length Tolerance
+0.030/-0.000 in
Plastic Length
24 in
Plastic Diameter Tolerance
+0.005/-0.000 in
Plastic Diameter
1 1/2 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Brown
Weight
29.46 lb
UV Resistant
No
Plastic Hardness Rating
Hard
Grade
PTFE-Filled
Water Absorption Rating
Good
Plastic Hardness
Rockwell M89
Tensile Strength
7,600 psi
Tensile Strength Rating
Good
Minimum Temperature
-40 Degrees F
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Maximum Temperature
185 Degrees F
Water Absorption
0.2 %
Shape
Rod
Machinability
100 %
Impact Strength Rating
Poor
Impact Strength
1 ft-lb/in
Wear Factor
Excellent
Temperature Range
-40 Degrees to 185 Degrees F
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.3
Plastic Density
0.053 lb/cu in
Dielectric Strength
500 kV/in
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Static-Resistant
Not Static-Resistant
Rockwell Hardness
89 HRM
Filler Material
PTFE
Flexural Modulus
450,000 psi
Light Transmission
0 %
Scratch-Resistant
Scratch-Resistant
Wear Rate
2.00 x 10^-6 cu mm/N-m
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.2480
Shore Hardness
86 Shore D
Fabrication
Extruded

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 24 in, Plastic Diameter 1 1/2 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Density 0.053 lb/cu in, Plastic Hardness Rockwell M89

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.