Zoro Homepage

Brown Acetal Homopolymer Plastic Rod

  • Mfr # RDELAF1.750x12.000

  • Zoro # G501701274


product price: $65.69
/ea

Key Features

Material
Acetal Homopolymer
Color
Brown
Corrosion and Chemical Resistance
Fair
Nominal Size
3 1/4 in dia x 1 ft L
Plastic Hardness Rating
Hard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDELAF1.750x12.000
Zoro #
G501701274
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Size
3 1/4 in dia x 1 ft L
Plastic Diameter Tolerance
+0.008/-0.000 in
Plastic Diameter
1 3/4 in
Plastic Length Tolerance
+0.030/-0.000 in
Plastic Length
12 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Brown
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Impact Strength
1 ft-lb/in
Machinability
100 %
Plastic Density
0.053 lb/cu in
Grade
PTFE-Filled
Plastic Clarity
Opaque
Water Absorption
0.2 %
Shape
Rod
Water Absorption Rating
Good
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M89
Tensile Strength
7,600 psi
Weight
5.14 lb
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Minimum Temperature
-40 Degrees F
Temperature Range
-40 Degrees to 185 Degrees F
UV Resistant
No
Tensile Strength Rating
Good
Maximum Temperature
185 Degrees F
Friction Coefficient
0.3
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.2480
Light Transmission
0 %
Filler Material
PTFE
Flexural Modulus
450,000 psi
Shore Hardness
86 Shore D
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Scratch-Resistant
Wear Rate
2.00 x 10^-6 cu mm/N-m
Static-Resistant
Not Static-Resistant
Rockwell Hardness
89 HRM
Dielectric Strength
500 kV/in
Fabrication
Extruded

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 12 in, Plastic Diameter 1 3/4 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Density 0.053 lb/cu in, Plastic Hardness Rockwell M89

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.