Shop ZORO SELECT

Brown Acetal Homopolymer Plastic Rod

  • Mfr # RDELAF.500x12.000
  • Zoro # G801701318

product price: 
$
9.45
/ea

Key Features

Material
Acetal Homopolymer
Color
Brown
Impact Strength
1 ft-lb/in
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Shape
Rod
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RDELAF.500x12.000
Zoro #
G801701318
UPC #
-
Country of Origin
Multiple
Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Brown
Impact Strength
1 ft-lb/in
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Shape
Rod
Tensile Strength
7,600 psi
Maximum Temperature
185 Degrees F
Machinability
100 %
Plastic Density
0.053 lb/cu in
Tensile Strength Rating
Good
Friction Coefficient
0.3
Temperature Range
-40 Degrees to 185 Degrees F
Friction Rating
Very Slippery
UV Resistant
No
Weight
0.12 lb
Water Absorption Rating
Good
Grade
PTFE-Filled
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
Water Absorption
0.2 %
Plastic Hardness
Rockwell M89
Wear Factor
Excellent
Plastic Hardness Rating
Hard
Shore Hardness
86 Shore D
Filler Material
PTFE
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
500 kV/in
Rockwell Hardness
89 HRM
Fabrication
Extruded
Flexural Modulus
450,000 psi
UV-Resistant
Not UV-Resistant
Light Transmission
0 %
Metal Detectable
Not Metal Detectable
Wear Rate
2.00 x 10^-6 cu mm/N-m
FDA Compliance
21 CFR 177.2480
Static-Resistant
Not Static-Resistant

Dimensions

Plastic Diameter Tolerance
+0.002/-0.000 in
Plastic Length Tolerance
+0.030/-0.000 in
Plastic Length
12 in
Plastic Diameter
1/2 in
Nominal Size
1/2 in dia x 1 ft L

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 12 in, Plastic Diameter 1/2 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Density 0.053 lb/cu in, Plastic Hardness Rockwell M89

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.