Shop ZORO SELECT

Brown Acetal Homopolymer Sheet 12 in L x 12 in W x 0.625 in Thick

  • Mfr # SDELAF.625x12.000x12.000

  • Zoro # G101701322


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
0.625 in
Color
Brown
Water Absorption
0.2 %
Shape
Square
Plastic Length Tolerance
+0.030/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SDELAF.625x12.000x12.000
Zoro #
G101701322
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.625 in
Plastic Width
12 in
Plastic Length
12 in
Plastic Length Tolerance
+0.030/-0.000 in
Plastic Width Tolerance
+0.030/-0.000 in
Nominal Size
12 in W x 12 in L

Details

Item
Acetal Homopolymer Sheet
Color
Brown
Water Absorption
0.2 %
Shape
Square
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Maximum Temperature
185 Degrees F
Plastic Hardness
Rockwell M89
Plastic Density
1.41 g/cc
UV Resistant
No
Weight
4.63 lb
Plastic Thickness Tolerance
+0.025/-0.000 in
Grade
PTFE-Filled
Tensile Strength
10,000 psi
Machinability
100 %
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Temperature Range
-40 Degrees to 185 Degrees F
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Impact Strength
1 ft-lb/in
Water Absorption Rating
Good
Material
Acetal Homopolymer
Friction Coefficient
0.3
Tensile Strength Rating
Good
Minimum Temperature
-40 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Dielectric Strength
500 kV/in
Flexural Modulus
450,000 psi
FDA Compliance
21 CFR 177.2480
Product Form
Sheet
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Light Transmission
0 %
Filler Material
PTFE
Elongation
25 %
Shore Hardness
86 Shore D
Rockwell Hardness
94 HRM
Wear Rate
3.00 x 10^-6 cu mm/N-m
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.625 in, Brown, Plastic Clarity Opaque, Tensile Strength 10,000 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Temperature Range -40 Degrees to 185 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M89

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.