Shop ZORO SELECT

Brown Garolite CE Fiberglass Epoxy Laminate Sheet 12 in L x 12 in W x 0.1875 in Thick

  • Mfr # BULK-CS-GCE-43
  • Zoro # G116218716

product price: 
$
22.49
/ea

Key Features

Plastic Material
Garolite
Plastic Thickness
3/16 in
Plastic Length
12 in
Plastic Color
Brown
Max. Temp. (F)
265 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GCE-43
Zoro #
G116218716
UPC #
-
Country of Origin
United States
Item
CE Fiberglass Epoxy Laminate Sheet
Plastic Material
Garolite
Plastic Color
Brown
Max. Temp. (F)
265 Degrees F
Min. Temp. (F)
-45 Degrees F
Color
Brown
Water Absorption
1.6 %
Standards
MIL-I-24768/14 FBG, NEMA
Wear Factor
Fair
Material Type
NEMA Grade CE
Grouping
Sheet Stock
Plastic Grouping
Sheet Stock
Impact Strength
1.7 ft-lb/in
Corrosion and Chemical Resistance
Fair
Temperature Range
-45 Degrees to 265 Degrees F
Hardness Rating
Extra Hard
Shape
Sheet
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Machinability
Good
Minimum Temperature
-45 Degrees F
Material
Fiberglass Epoxy Laminate
UV Resistant
No
Grade
CE
Plastic Hardness Rating
Extra Hard
Thickness Tolerance
+0.10 in/-0.10 in
Hardness
Rockwell M105
Tensile Strength
9,000 psi
Maximum Temperature
265 Degrees F
Material Color Family
Brown
Plastic Thickness Tolerance
+/-10%
Plastic Hardness
Rockwell M105
Tensile Strength Rating
Good
Plastic Properties
Electrical Applications, Wear Material
Operating Temp. Range
-45 Degrees to 265 Degrees F
Friction Rating
Not Rated
Clarity
Opaque
Plastic Clarity
Opaque
Density
0.049 lb/cu in
Shell Material
Fiberglass Epoxy Laminate
Wire Color
Brown

Dimensions

Plastic Thickness
3/16 in
Plastic Width
12 in
Plastic Length
12 in
Nominal Size
12 in W x 12 in L
Length Tolerance
+/-0.250 in
Thickness
47/250 in
Overall Length
12 in
Width Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Description

CE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 47/250 in, Overall Length 12 in, Overall Width 12 in, Tensile Strength 9,000 psi, Maximum Temperature 265 Degrees F, Minimum Temperature -45 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M105, Thickness Tolerance +0.10 in/-0.10 in, Impact Strength 1.7 ft-lb/in, Standards MIL-I-24768/14 FBG, NEMA, Friction Rating Not Rated, Grade CE, Grouping Sheet Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.