Shop ZORO SELECT

Brown Garolite CE Fiberglass Epoxy Laminate Sheet 24 in L x 12 in W x 0.1875 in Thick

  • Mfr # BULK-CS-GCE-30
  • Zoro # G616218711

product price: 
$
42.19
/ea

Key Features

Plastic Material
Garolite
Plastic Thickness
0.1875 in
Plastic Length
24 in
Plastic Color
Brown
Max. Temp. (F)
265 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GCE-30
Zoro #
G616218711
UPC #
-
Country of Origin
United States
Item
CE Fiberglass Epoxy Laminate Sheet
Plastic Material
Garolite
Plastic Color
Brown
Max. Temp. (F)
265 Degrees F
Min. Temp. (F)
-45 Degrees F
Color
Brown
Plastic Thickness Tolerance
+/-10%
Standards
MIL-I-24768/14 FBG, NEMA
Material Color Family
Brown
Maximum Temperature
265 Degrees F
Impact Strength Rating
Poor
Impact Strength
1.7 ft-lb/in
Grouping
Sheet Stock
Water Absorption Rating
Poor
Density
0.049 lb/cu in
Wear Factor
Fair
Plastic Hardness
Rockwell M105
Temperature Range
-45 Degrees to 265 Degrees F
Machinability
Good
Material
Fiberglass Epoxy Laminate
Plastic Hardness Rating
Extra Hard
Plastic Clarity
Opaque
Thickness Tolerance
+0.10 in/-0.10 in
Minimum Temperature
-45 Degrees F
Hardness Rating
Extra Hard
Clarity
Opaque
Shape
Sheet
Plastic Properties
Electrical Applications, Wear Material
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Grade
CE
Tensile Strength
9,000 psi
Operating Temp. Range
-45 Degrees to 265 Degrees F
Friction Rating
Not Rated
Material Type
NEMA Grade CE
Tensile Strength Rating
Good
Hardness
Rockwell M105
Plastic Grouping
Sheet Stock
Water Absorption
1.6 %
Shell Material
Fiberglass Epoxy Laminate
Wire Color
Brown

Dimensions

Plastic Thickness
0.1875 in
Plastic Width
12 in
Plastic Length
24 in
Overall Width
12 in
Nominal Size
12 in W x 24 in L
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Thickness
47/250 in
Plastic Length Tolerance
+/-0.250 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Description

CE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 47/250 in, Overall Length 24 in, Overall Width 12 in, Tensile Strength 9,000 psi, Maximum Temperature 265 Degrees F, Minimum Temperature -45 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M105, Thickness Tolerance +0.10 in/-0.10 in, Impact Strength 1.7 ft-lb/in, Standards MIL-I-24768/14 FBG, NEMA, Friction Rating Not Rated, Grade CE, Grouping Sheet Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.