Brown Garolite LE Fiberglass Epoxy Laminate Sheet 12 in L x 12 in W x 0.1875 in Thick

  • Mfr # BULK-CS-GLE-43

  • Zoro # G016218717


product price:  $22.79
/ea

Key Features

Plastic Thickness
0.1875 in
Thickness
47/250 in
Water Absorption
1.3 %
Thickness Tolerance
+0.10 in/-0.10 in
Plastic Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GLE-43
Zoro #
G016218717
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.1875 in
Thickness
47/250 in
Plastic Length
12 in
Plastic Width
12 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L
Overall Length
12 in
Overall Width
12 in
Plastic Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.250 in

Details

Item
LE Fiberglass Epoxy Laminate Sheet
Water Absorption
1.3 %
Thickness Tolerance
+0.10 in/-0.10 in
Plastic Thickness Tolerance
+/-10%
Hardness
Rockwell M105
Density
0.048 lb/cu in
Operating Temp. Range
-45 Degrees to 265 Degrees F
Wear Factor
Fair
Clarity
Opaque
Plastic Clarity
Opaque
Min. Temp. (F)
-45 Degrees F
Tensile Strength
9,000 psi
Maximum Temperature
265 Degrees F
Plastic Color
Brown
Temperature Range
-45 Degrees to 265 Degrees F
Material Type
NEMA Grade LE
Shape
Sheet
Minimum Temperature
-45 Degrees F
Plastic Properties
Electrical Applications, Wear Material
Max. Temp. (F)
265 Degrees F
Plastic Hardness
Rockwell M105
UV Resistant
No
Grade
LE
Friction Rating
Not Rated
Plastic Hardness Rating
Extra Hard
Machinability
Excellent
Hardness Rating
Extra Hard
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Standards
MIL-I-24768/13 FBE, NEMA
Impact Strength
1.3 ft-lb/in
Water Absorption Rating
Poor
Plastic Grouping
Sheet Stock
Material
Fiberglass Epoxy Laminate
Material Color Family
Brown
Plastic Material
Garolite
Grouping
Sheet Stock
Color
Brown
Impact Strength Rating
Poor

Description

LE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 47/250 in, Overall Length 12 in, Overall Width 12 in, Tensile Strength 9,000 psi, Maximum Temperature 265 Degrees F, Minimum Temperature -45 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M105, Thickness Tolerance +0.10 in/-0.10 in, Impact Strength 1.3 ft-lb/in, Standards MIL-I-24768/13 FBE, NEMA, Friction Rating Not Rated, Grade LE, Grouping Sheet Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.