Brown Garolite LE Fiberglass Epoxy Laminate Sheet 48 in L x 36 in W x 0.125 in Thick

  • Mfr # BULK-CS-GLE-185
  • Zoro # G214385488
product price: 
$
178.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Garolite
Plastic Thickness
0.125 in
Plastic Width
36 in
Plastic Length
48 in
Plastic Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-CS-GLE-185
Zoro #
G214385488
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125 in
Plastic Width
36 in
Plastic Length
48 in
Width Tolerance
+/-0.250 in
Overall Length
4 ft
Plastic Width Tolerance
+/-1.000 in
Nominal Size
36 in W x 48 in L
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Overall Width
36 in
Thickness
1/8 in
Wire Rope Length
4 ft
Length
4 ft

Details

Item
LE Fiberglass Epoxy Laminate Sheet
Plastic Material
Garolite
Plastic Color
Brown
Max. Temp. (F)
265 Degrees F
Min. Temp. (F)
-45 Degrees F
Color
Brown
Minimum Temperature
-45 Degrees F
Maximum Temperature
265 Degrees F
Tensile Strength Rating
Good
Standards
MIL-I-24768/13 FBE, NEMA
Shape
Sheet
Plastic Grouping
Sheet Stock
Clarity
Opaque
Water Absorption Rating
Poor
Operating Temp. Range
-45 Degrees to 265 Degrees F
Hardness Rating
Extra Hard
Hardness
Rockwell M105
Temperature Range
-45 Degrees to 265 Degrees F
Density
0.048 lb/cu in
Wear Factor
Fair
Friction Rating
Not Rated
Water Absorption
1.3 %
Plastic Hardness
Rockwell M105
Plastic Thickness Tolerance
+/-0.0125 in
Material Type
NEMA Grade LE
UV Resistant
No
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Material
Fiberglass Epoxy Laminate
Plastic Properties
Electrical Applications, Wear Material
Thickness Tolerance
+/-0.0125 in
Plastic Hardness Rating
Extra Hard
Machinability
Excellent
Material Color Family
Brown
Tensile Strength
9,000 psi
Impact Strength
1.3 ft-lb/in
Grade
LE
Grouping
Sheet Stock
Shell Material
Fiberglass Epoxy Laminate

Description

LE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1/8 in, Overall Length 4 ft, Overall Width 36 in, Tensile Strength 9,000 psi, Maximum Temperature 265 Degrees F, Minimum Temperature -45 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M105, Thickness Tolerance +/-0.0125 in, Impact Strength 1.3 ft-lb/in, Standards MIL-I-24768/13 FBE, NEMA, Friction Rating Not Rated, Grade LE, Grouping Sheet Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews