Shop ZORO SELECT

HDPE Bar, Bright White, 3.5 in W

  • Mfr # SLUMBERBW.750X3.500X48REPRO
  • Zoro # G123549568

product price: 
$
16.49
/ea

Key Features

Plastic Clarity
Opaque
Fabrication
Extruded
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Weight
4.35 lb
Shore Hardness
69 Shore D
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLUMBERBW.750X3.500X48REPRO
Zoro #
G123549568
UPC #
-
Country of Origin
United States
Plastic Clarity
Opaque
Fabrication
Extruded
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Weight
4.35 lb
Shore Hardness
69 Shore D
Machinability
Not Rated
Maximum Temperature
122 Degrees F
Minimum Temperature
-40 Degrees F
Water Absorption
0 %
Dielectric Strength
52 kV/mm
Rockwell Hardness
65 HRR
Wear Rate
Not Rated
Plastic Density
0.033 lb/cu in
Friction Coefficient
0.29
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
200,000 psi
FDA Compliance
21 CFR 177.1520
Static-Resistant
Not Static-Resistant
Color
Bright White
Metal Detectable
Not Metal Detectable
Material
HDPE
Light Transmission
84 %
UV-Resistant
Not UV-Resistant
Item
HDPE Bar
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Impact Strength
14.1 ft-lb/in
Tensile Strength
4,600 psi
Backing Type
No Backing

Dimensions

Plastic Thickness
0.75 in
Plastic Length
4 ft
Plastic Width
3.5 in

Description

HDPE Bar, HDPE, Plastic Length 4 ft, Plastic Width 3.5 in, Plastic Thickness 0.75 in, Bright White, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.