Brown Garolite XX XX Fiberglass Epoxy Laminate Sheet 48 in L x 24 in W x 0.5 in Thick

  • Mfr # BULK-CS-GXX-7
  • Zoro # G205379892
product price: 
$
235.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Garolite XX
Plastic Thickness
0.5 in
Plastic Width
24 in
Plastic Length
48 in
Plastic Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-CS-GXX-7
Zoro #
G205379892
UPC #
193005350123
Country of Origin
China

Dimensions

Plastic Thickness
0.5 in
Plastic Width
24 in
Plastic Length
48 in
Nominal Size
24 in W x 48 in L
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.250 in
Overall Length
4 ft
Thickness
1/2 in
Overall Width
24 in
Wire Rope Length
4 ft
Length
4 ft

Details

Item
XX Fiberglass Epoxy Laminate Sheet
Plastic Material
Garolite XX
Plastic Color
Brown
Max. Temp. (F)
250 Degrees F
Min. Temp. (F)
0 Degrees F
Color
Brown
UV Resistant
No
Plastic Properties
Electrically Insulating
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M110
Friction Rating
Not Rated
Material
Fiberglass Epoxy Laminate
Grade
XX
Shape
Sheet
Plastic Clarity
Opaque
Plastic Hardness Rating
Extra Hard
Temperature Range
0 Degrees to 250 Degrees F
Operating Temp. Range
0 Degrees to 250 Degrees F
Minimum Temperature
0 Degrees F
Maximum Temperature
250 Degrees F
Water Absorption
1.25 %
Plastic Density
0.049 lb/cu in
Standards
UL 94 HB
Impact Strength
0.6 ft-lb/in
Backing Type
Plain
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Wear Factor
Fair
Tensile Strength
15,000 psi
Impact Strength Rating
Poor
Machinability
Good
Hardness Rating
Extra Hard
Hardness
Rockwell M110
Clarity
Opaque
Density
0.049 lb/cu in
Grouping
Sheet Stock
Shell Material
Fiberglass Epoxy Laminate
Wire Color
Brown

Description

XX Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1/2 in, Overall Length 4 ft, Overall Width 24 in, Tensile Strength 15,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M110, Impact Strength 0.6 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade XX, Grouping Sheet Stock, Hardness Rating Extra Hard, Impact Strength Rating Poor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.