Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSAVB75042
Zoro #
G1661416
UPC #
193005297213
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
3-1/4"
Actual Inside Dia.
3.239"
Nominal Outside Dia.
3-3/8"
Nominal Width
1/16 in
Actual Outside Dia.
3.379"
Actual Width
0.07 in
Details
Item
O-Ring
Dash Number
042
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
75A
Color
Brown
Temp. Range
-15° to 400° F
FDA Approved
No
Durometer (Hardness) Rating
Standard
Metal Detectable
No
Application
Standard
X-Ray Detectable
No
Grade
Standard
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 1/4 in, Nominal Width 1/16 in, Actual Inside Dia. 3.239 in, Actual Width 0.07 in, Dash Number 042, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 3 3/8 in, Actual Outside Dia. 3.379 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.