BSF Repair Kit, 5/16-22, PK10
Mfr # 83619
Zoro # G8718105
product price: $16.19
/pk 10, $1.62/eaKey Features
Thread Type
BSF
Size
5/16"-22
Type
Standard
Includes
Insert
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83619
Zoro #
G8718105
UPC #
-
Country of Origin
France
Dimensions
Size
5/16"-22
Length
0.469 in
Insert Length
15/32 in
Number of Sizes
1
Thread Size
5/16"-22
Details
Item
Thread Repair Kit
Thread Type
BSF
Type
Standard
Includes
Insert
Material
Stainless Steel
Application
Thread Repair
Number of Pieces
10
Insert Material
Stainless Steel
Helical Insert Type
Free-Running
Tool Material
Stainless Steel
Compatible Material
Metal
System of Measurement
Inch
Finish
Plain
Manufacturer Location
Globally Sourced
Number of Inserts
10
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 15/32 in, Insert Material Stainless Steel, Number of Inserts 10, Number of Pieces 10, Number of Sizes 1, System of Measurement Inch, Thread Size 5/16 In.-22, Thread Type BSF, Manufacturer Location Globally Sourced, Includes Insert, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.