BSW Repair Kit, 7/16-14, PK6
Mfr # 83722
Zoro # G9686512
product price: $11.89
/pk 6, $1.98/eaKey Features
Thread Type
BSW
Length
0.656 in
Size
7/16"-14
Application
Thread Repair
Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83722
Zoro #
G9686512
UPC #
-
Country of Origin
France
Dimensions
Length
0.656 in
Size
7/16"-14
Number of Sizes
1
Thread Size
7/16"-14
Insert Length
21/32 in
Details
Item
Thread Repair Kit
Thread Type
BSW
Application
Thread Repair
Type
Standard
Includes
Insert
Material
Stainless Steel
Number of Pieces
6
Insert Material
Stainless Steel
Finish
Plain
Number of Inserts
6
Compatible Material
Metal
Manufacturer Location
Globally Sourced
Helical Insert Type
Free-Running
Tool Material
Stainless Steel
System of Measurement
Inch
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 21/32 in, Insert Material Stainless Steel, Number of Inserts 6, Number of Pieces 6, Number of Sizes 1, System of Measurement Inch, Thread Size 7/16 In.-14, Thread Type BSW, Manufacturer Location Globally Sourced, Includes Insert, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.