Shop ZORO SELECT
See all product information
Create Account
Bubble Bag, 3/16 in Bubble Size, 60 PK
Mfr # 4087911
Zoro # G223366140
product price:Â
$
71.69
/pk of 60, $1.19/ea
Key Features
Bubble Size
3/16 in
Bubble Bag Strength
General Purpose
Bubble Bag Length
15 1/2 in
Bubble Bag Width
12 in
Bags per Case
61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4087911
- Zoro #
- G223366140
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bubble Size
- 3/16 in
- Bubble Bag Length
- 15 1/2 in
- Bubble Bag Width
- 12 in
Details
- Item
- Bubble Bag
- Bubble Bag Strength
- General Purpose
- Bags per Case
- 61
Description
Bubble Bag, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 12 in, Bubble Bag Length 15 1/2 in, Bags per Case 61, Package Quantity 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.