Shop ZORO SELECT
See all product information
Create Account
Bubble Bag, Pink, 450 PK
Mfr # 100022149
Zoro # G6094101
product price:Â
$
119.99
/pk of 450, $0.27/ea
Free Shipping & Returns
Key Features
Color
Pink
Length
11 1/2 in
Width
8 in
Bubble Roll Type
Anti-Static
Bubble Bag Style
Anti-Static
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100022149
- Zoro #
- G6094101
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Pink
- Item
- Bubble Bag
- Bubble Roll Type
- Anti-Static
- Bubble Bag Style
- Anti-Static
Description
Antistatic Bubble Bags, Package Quantity 450