Zoro Homepage

Bubble Mailer, White, PK250

  • Mfr # 56LR86

  • Zoro # G8179984


product price: $95.59
/pk 250, $0.38/ea
Free Shipping & Returns

Key Features

Bubble Size
3/16 in
Color
White
Outside Width
4 in
Outside Length
8 in
Usable Width
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56LR86
Zoro #
G8179984
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
3/16 in
Outside Width
4 in
Outside Length
8 in
Usable Width
3 7/8 in
Usable Length
6 3/4 in

Details

Color
White
Item
Bubble Mailer
Mailer Number
#000
Material
Paper
Pre-Printed Address Lines
No
Mailer Type
Bubble
Closure Style
Self Sealing
With Tear Strip
Yes

Description

Bubble Mailer, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color White, Usable WxL 3 7/8 in x 6 3/4 in, Usable Width 3 7/8 in, Usable Length 6 3/4 in, Outside WxL 4 in x 8 in, Outside Width 4 in, Outside Length 8 in, Mailer Number #000, Bubble Size 3/16 in, Material Thickness 0.244 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.