Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear
Mfr # 36DY72
Zoro # G9071605
Sold in multiples of 2 for $105.58
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$105.58
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Non-Perforated
- Bubble Size 1/2 in
- Color Clear
- Rolls per Bundle 2
Product Information
- Brand Zoro Select
- MFR # 36DY72
- Zoro # G9071605
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 24 in |
Roll Length | 125 ft |
Width | 48" |
Height | 48" |
Bubble Height | 1/2" |
Box Height | 48 in |
Box Depth | 26 in |
Box Width | 26 in |
Details
Description
Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Non-Perforated, Bubble Size 1/2 in, Roll Width 24 in, Roll Length 125 ft, Color Clear, Rolls per Bundle 2, Box Width 26 in, Box Depth 26 in, Box Height 48 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film xl Pallet Wrap 10"x63x5000' (WJR22)
- BUSINESS SOURCE Book, Memo, End-Open, 3X5, We 12PK (BSN90651)
- EVAN-MOOR Daily Language Review Teachers Edition, Grade 5 (583)
- NINJATEK NinjaFlex Midnight 1.75Mm 2Kg (3DNF0117520)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEK8)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEL3)
- ZORO SELECT Bubble Roll, 39" dia., 48" W, 750 ft. L (56KH92)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (36DY64)
- ZORO SELECT Bubble Rolls, 125 ft. L, 48" W (56LT73)
- ZORO SELECT Bubble Bags 7-1/2" x 4", 3/16" Thickness, Pk1100 (36DY42)
- ZORO SELECT Bubble Roll, 24In. x 375 ft., Clear, PK2 (5VER7)
- Zoro Select Bubble Rolls & Wrap