Bubble Rolls, 1/2 in, Pink
Mfr # 56LT82
Zoro # G8280206
product price: $113.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Bubble Roll Type
Anti-Static
Perforation
Perforated
Bubble Size
1/2 in
Roll Length
250 ft
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56LT82
Zoro #
G8280206
UPC #
-
Country of Origin
United States
Dimensions
Bubble Size
1/2 in
Roll Width
48 in
Roll Length
250 ft
Details
Bubble Roll Type
Anti-Static
Perforation
Perforated
Color
Pink
Rolls per Bundle
1
Item
Bubble Rolls
Perforation Increments
12 in
Description
Bubble Rolls, Bubble Roll Type Anti-Static, Perforation Perforated, Bubble Size 1/2 in, Roll Width 48 in, Roll Length 250 ft, Color Pink, Rolls per Bundle 1, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.