Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bubble Rolls, 1/2 in, Clear, PK4

  • Mfr # 56LT71

  • Zoro # G603528083


product price: $79.99
/pk 4, $20.00/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Bubble Roll Type
Parcel-Ready
Perforation
Perforated
Bubble Size
1/2 in
Roll Length
125 ft
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56LT71
Zoro #
G603528083
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
1/2 in
Roll Width
12 in
Roll Length
125 ft

Details

Bubble Roll Type
Parcel-Ready
Perforation
Perforated
Color
Clear
Rolls per Bundle
4
Item
Bubble Rolls
Perforation Increments
12 in

Description

Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 1/2 in, Roll Width 12 in, Roll Length 125 ft, Color Clear, Rolls per Bundle 4, Perforation Increments 12 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.