BubbleRollDispenserPack, 5/16in, Clear
Mfr # 56LT97
Zoro # G8280337
product price: $35.29
/eaKey Features
Bubble Roll Type
Standard
Perforation
Perforated
Bubble Size
5/16 in
Roll Length
90 ft
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56LT97
Zoro #
G8280337
UPC #
-
Country of Origin
United States
Dimensions
Bubble Size
5/16 in
Roll Width
24 in
Roll Length
90 ft
Box Width
20 in
Box Depth
24-3/4 in
Box Height
19-3/4 in
Details
Bubble Roll Type
Standard
Perforation
Perforated
Color
Clear
Rolls per Bundle
1
Item
Bubble Roll Dispenser Pack
Perforation Increments
12 in
Description
Bubble Roll Dispenser Pack, Bubble Roll Type Standard, Perforation Perforated, Bubble Size 5/16 in, Roll Width 24 in, Roll Length 90 ft, Color Clear, Rolls per Bundle 1, Box Width 20 in, Box Depth 24-3/4 in, Box Height 19-3/4 in, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.