Shop ZORO SELECT

Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain, 60 PK

  • Mfr # 4RWL7
  • Zoro # G6609854

product price: 
$
445.99
/pk of 60, $7.43/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
1"-8
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Bucket Tooth Plow Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4RWL7
Zoro #
G6609854
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Bucket Tooth Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
Coarse
Head Style
Flat
Meets/Exceeds
SAE J 429
Head Type
#7 with Locking Key
Fastener Industry Standards
SAE J-429
Head Angle (Deg.)
60
Item
Plow Bolt
Tensile Strength (PSI)
150,000 psi
Globally Sourced
Globally Sourced
Rockwell Hardness
HRC33
Neck Type
Key-Locking
Thread Pitch
1"-8
Maximum Head Angle
60 Degrees
Thread Style
Partially Threaded
Standards
ASME B18.9 SAE J429
Dimensional Standards
ASME B18.9
Pack Size
Bulk Pack
Material Quality Standard
SAE J429
Tensile Strength
150,000 psi
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#7 with Locking Key
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
1"-8
Fastener Length
3 1/2 in
Key Height
15/32 in
Key Width
0.19 in
Head Dia.
1.634 in
Head Height
39/64 in
Minimum Thread Length
2 1/4 in
Overall Length
3 1/2 in
Embedded Head and Neck Height
39/64 in
Embedded Length
3 1/2 in
Screw Size
1 in
Head Width
1 in
Neck Width
3/16 in
Maximum Head Width
1 in
Maximum Head Height
39/64 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Description

Inch, Plow Bolt, #7 with Locking Key Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 1 In.-8, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 1.634 in, Head Height 39/64 in, Head Angle (Deg.) 60, Includes -, Package Quantity 60

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.