Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 60 PK

  • Mfr # 4RWL6

  • Zoro # G7191581


product price: $418.99
/pk 60, $6.98/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
1"-8
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Bucket Tooth Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RWL6
Zoro #
G7191581
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
3 in
Key Height
15/32 in
Head Height
39/64 in
Key Width
0.19 in
Head Dia.
1.634 in
Head Width
1 in
Embedded Length
3 in
Overall Length
3 in
Embedded Head and Neck Height
39/64 in
Screw Size
1 in
Neck Width
3/16 in
Maximum Head Width
1 in
Maximum Head Height
39/64 in

Details

System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Bucket Tooth Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Head Angle (Deg.)
60
Head Type
#7 with Locking Key
Meets/Exceeds
SAE J 429
Fastener Industry Standards
SAE J-429
Tensile Strength (PSI)
150,000
Item
Plow Bolt
Pack Size
Bulk Pack
Tensile Strength
150,000 psi
Neck Type
Key-Locking
Thread Pitch
1"-8
Material Quality Standard
SAE J429
Maximum Head Angle
60 Degrees
Dimensional Standards
ASME B18.9
Globally Sourced
Globally Sourced
Standards
ASME B18.9 SAE J429
Rockwell Hardness
HRC33
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#7 with Locking Key

Description

Inch, Plow Bolt, #7 with Locking Key Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 1 In.-8, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 1.634 in, Head Height 39/64 in, Head Angle (Deg.) 60, Includes -, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.