Bucket Tooth Plow Bolt, 3/4"-10 Thrd Sz, 4 in L, Flat Head, Alloy Steel, Plain

  • Mfr # 1CGC9

  • Zoro # G2755243


product price: $6.19
/ea

Key Features

System of Measurement
Inch
Thread Size
3/4"-10
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Bucket Tooth Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CGC9
Zoro #
G2755243
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
4 in
Key Width
0.17 in
Key Height
25/64 in
Head Height
7/16 in
Head Dia.
1.277 in
Minimum Thread Length
1 3/4 in
Overall Length
4 in
Screw Size
3/4 in
Embedded Head and Neck Height
7/16 in
Head Width
3/4 in
Embedded Length
4 in
Maximum Head Width
3/4 in
Maximum Head Height
7/16 in
Neck Width
11/64 in

Details

System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Bucket Tooth Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Item
Plow Bolt
Fastener Industry Standards
SAE J-429
Meets/Exceeds
SAE J 429
Tensile Strength (PSI)
SAE J 429
Head Angle (Deg.)
60
Head Type
#7 with Locking Key
Neck Type
Key-Locking
Maximum Head Angle
60 Degrees
Thread Pitch
3/4"-10
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.9
Material Quality Standard
SAE J429
Pack Size
Small Pack
Standards
ASME B18.9 SAE J429
Tensile Strength
150,000 psi
Globally Sourced
Globally Sourced
Rockwell Hardness
HRC33
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#7 with Locking Key

Description

Inch, Plow Bolt, #7 with Locking Key Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 3/4 In.-10, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 1.277 in, Head Height 7/16 in, Head Angle (Deg.) 60, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.