Zoro Homepage

Buffer Solution, pH 1.68, 4L

  • Mfr # 3TWH3

  • Zoro # G4707175


product price: $49.59
/ea

Key Features

Type
pH Standard
Range
1.68 +/- 0.01 pH
Container
4L Plastic Bottle
Chemical Container Type
Bottle
CAS Number
1310-58-3, 6153-56-6, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TWH3
Zoro #
G4707175
UPC #
190735557976
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Buffer - pH 1.68
Type
pH Standard
Range
1.68 +/- 0.01 pH
Container
4L Plastic Bottle
Chemical Container Type
Bottle
CAS Number
1310-58-3, 6153-56-6, 7732-18-5
Concentration
pH 1.68
Calibration Certificate
NIST
For Use With
pH Meters and Electrodes
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
Buffer - pH 1.68
Chemical Formula
H2O; (COOH)2;2H2O; KOH
Container Type
Bottle
Volume
4 L
Container Material
Plastic
REMOVE - Previous PI Node
B
Quantity
1
Form
Liquid
Application
pH Standardization

Description

Buffer - pH 1.68, Concentration pH 1.68, CAS Number 1310-58-3, 6153-56-6, 7732-18-5, Chemical Formula H2O; (COOH)2;2H2O; KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.