Zoro Homepage

Buffer Solution, pH 1.68, 500 mL

  • Mfr # 3TWG8

  • Zoro # G4055974


product price: $17.29
/ea

Key Features

Type
pH Standard
Range
1.68 +/- 0.01 pH
Container
500mL Plastic Bottle
CAS Number
1310-58-3, 6153-56-6, 7732-18-5
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TWG8
Zoro #
G4055974
UPC #
190735557969
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Buffer - pH 1.68
Type
pH Standard
Range
1.68 +/- 0.01 pH
Container
500mL Plastic Bottle
CAS Number
1310-58-3, 6153-56-6, 7732-18-5
Chemical Container Type
Bottle
Concentration
pH 1.68
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
For Use With
pH Meters and Electrodes
Chemical Grade
Lab
Calibration Certificate
NIST
Product Type
Buffer - pH 1.68
Chemical Formula
H2O; (COOH)2;2H2O; KOH
Container Type
Bottle
Form
Liquid
Volume
500 mL
REMOVE - Previous PI Node
B
Application
pH Standardization
Quantity
500
Container Material
Plastic

Description

Buffer - pH 1.68, Concentration pH 1.68, CAS Number 1310-58-3, 6153-56-6, 7732-18-5, Chemical Formula H2O; (COOH)2;2H2O; KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.