Zoro Homepage

Buffer Solution, pH 4.00, 20mL, PK20

  • Mfr # 3WGA7

  • Zoro # G4179025


product price: $36.59
/pk 20, $1.83/ea

Key Features

Type
pH Standard
Range
4.00 to 4.01 pH
Container
20mL Foil Pouch
CAS Number
50-00-0, 67-56-1, 7732-18-5, 877-24-7
Concentration
pH 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WGA7
Zoro #
G4179025
UPC #
190735558072
Country of Origin
United States

Dimensions

Chemical Container Size
20 mL

Details

Item
Buffer - pH 4.0
Type
pH Standard
Range
4.00 to 4.01 pH
Container
20mL Foil Pouch
CAS Number
50-00-0, 67-56-1, 7732-18-5, 877-24-7
Concentration
pH 4
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Type
Box
For Use With
pH Meters and Electrodes
Calibration Certificate
NIST
Chemical Container Material
Plastic
Product Type
Buffer - pH 4.0
Chemical Formula
H2O; C8H5O4K; CH3OH
REMOVE - Previous PI Node
B
Form
Liquid
Quantity
20
Container Material
Plastic
Volume
20 mL
Application
pH Standardization
Container Type
Box

Description

Buffer - pH 4.0, Concentration pH 4, CAS Number 50-00-0, 67-56-1, 7732-18-5, 877-24-7, Chemical Formula H2O; C8H5O4K; CH3OH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 mL, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 20

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.