Zoro Homepage

Buffer Solution, pH 7.00, 20mL, PK20

  • Mfr # 3WGC2

  • Zoro # G4038185


product price: $37.59
/pk 20, $1.88/ea

Key Features

Type
pH Standard
Range
7.00 +/- 0.01 pH
Container
20mL Foil Pouch
For Use With
pH Meters and Electrodes
Concentration
pH 7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WGC2
Zoro #
G4038185
UPC #
190735558089
Country of Origin
United States

Dimensions

Chemical Container Size
20 mL

Details

Item
Buffer - pH 7.0
Type
pH Standard
Range
7.00 +/- 0.01 pH
Container
20mL Foil Pouch
For Use With
pH Meters and Electrodes
Concentration
pH 7
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
CAS Number
1310-73-2, 7732-18-5, 7778-77-0
Shelf Life
24 mo
Chemical Container Type
Box
Chemical Grade
Lab
Chemical Container Material
Plastic
Product Type
Buffer - pH 7.0
Chemical Formula
H2O; KH2PO4; NaOH
Volume
20 mL
Application
pH Standardization
Quantity
20
Container Type
Box
Form
Liquid
Container Material
Plastic
REMOVE - Previous PI Node
B

Description

Buffer - pH 7.0, Concentration pH 7, CAS Number 1310-73-2, 7732-18-5, 7778-77-0, Chemical Formula H2O; KH2PO4; NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 mL, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.