Shop All First Aid Kits
Zoro Select
Bulk Burn Care Kit, Plastic
Mfr # 54558
Zoro # G5030575
original price:
$57.15
5% off
new price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Burn Dressing 4 x 16 in, (1) Burn Dressing 4 x 4 in, (1) 1 x 5 yd Adhesive Spool Tape, (1) 4 in Sterile Stretch Gauze, (1) Scissors, (4) Nitrile Exam Gloves, (3) 4 oz Eyewash, (1) First Aid Guide
- First Aid Kit Type Kit
- Standards OSHA 29 CFR 1910.151(b)
- Unitized Bulk
- Case Material Plastic
Product Information
- Brand Zoro Select
- MFR # 54558
- Zoro # G5030575
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 9 1/2 in |
Width | 2 3/4 in |
Length | 9 1/2 in |
Housing Height | 9 1/2 in |
Housing Depth | 10 in |
Housing Width | 2 3/4 in |
Details
Description
Burn Care Kit, Product Type Burn Care Kit, Application Emergency Preparedness, Number of People Served 5, Number of Components 13, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included First Aid Guide, Wound Dressings Included Gauze Roll, Tape, (3) Burn sheets, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included Eyewash, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE First Aid Medical Kit Container (QI003347)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 18 4” Includes Pump, Repair Kit (PH-78008-AIR-18X18X4)
- SOFTSOAP Antibacterial Hand Soap, Crisp Clean, 11.25 oz Pump Bottle, PK6 PK (US03562A)
- JESSUP BATHTUB MAT; 18WX60L; WHITE (4100-18)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59321)
- ZORO SELECT First Aid Kit Refill, Cardboard, 200 Person (9995-7502)
- ZORO SELECT Bulk Eye Care Kit, Plastic, 2 Person (54588)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (55035)
- ZORO SELECT First Aid Kit Refill, Cardboard, 100 Person (9994-7512)
- ZORO SELECT Bulk First Aid kit, Plastic, 1 Person (54549)
- FIRST AID ONLY Bulk First Aid kit, Metal, 75 Person (90603)
- Zoro Select First Aid Kits