Zoro Homepage

Bull Plug Standard Bull Plug, 4" Pipe, NPT, Carbon Steel

  • Mfr # 0338197957

  • Zoro # G3477354


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
NPT
Pipe Fitting Material
Carbon Steel
Pipe Size (Fittings)
4"
Standards
MSS-SP-95
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0338197957
Zoro #
G3477354
UPC #
069029105806
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
4"
Pipe Size - Pipe Fitting
4 in
Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Bull Plug
Fitting Connection Type
NPT
Pipe Fitting Material
Carbon Steel
Item
Standard Bull Plug
Standards
MSS-SP-95
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Plug
Plug Construction
Cored
Basic Pipe Fitting Shape
Plug
Includes Seal
No
Includes Pre-Applied Thread Sealant
No

Description

Standard Bull Plug, 4 in Nominal Pipe Size, Carbon Steel, Male NPT, Plug Construction Cored, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.