Shop ZORO SELECT
See all product information
Create Account
Bumax Hex Head Cap Screw
Mfr # ZS61614C10
Zoro # G823936958
product price:Â $5.29
/ea
Sold in multiples of 2 for $10.58
Key Features
316 Material Grade/Class
Thread Type
Coarse
Thread Style
Fully Threaded
Fastener Length
5/8 in
Manufacturer Location
Made in USA*
Drive Size
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZS61614C10
- Zoro #
- G823936958
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 5/8 in
- Drive Size
- 7/16 in
- Head Height
- 5/32 in
- Overall Length
- 25/32 in
- Head Width
- 7/16 in
- Thread Size
- 1/4"-20
- Screw Size
- 7/16 in
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Manufacturer Location
- Made in USA*
- Material
- Stainless Steel
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- Includes Washer
- No
- Material Quality Standards
- ASTM A276
- Tensile Strength
- 125,000 psi
- Material Grade/Class
- 316
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Includes Nut
- No
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5/8 in, Head Height 5/32 in, Head Width 7/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.