Shop ZORO SELECT

Bumax Hex Head Cap Screw

  • Mfr # ZS616M3X10

  • Zoro # G023938394


product price:  $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

316 Material Grade/Class
Drive Size
5.5 mm
Material
Stainless Steel
Rockwell Hardness
HRC25
System of Measurement
Metric
Material Quality Standards
ASTM A276
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZS616M3X10
Zoro #
G023938394
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
5.5 mm
Head Width
5.5 mm
Overall Length
12 mm
Head Height
2 mm
Fastener Length
10 mm
Screw Size
7/16 in
Thread Size
M3x0.50

Details

Item
Hex Head Cap Screw
Material
Stainless Steel
Rockwell Hardness
HRC25
System of Measurement
Metric
Material Quality Standards
ASTM A276
Drive Type
External Hex
Dimensional Standards
DIN 933
Thread Style
Fully Threaded
Manufacturer Location
Made in USA*
Includes Nut
No
Includes Washer
No
Thread Type
Coarse
Material Grade/Class
316
Thread Fit
6g
Tensile Strength
125,000 psi
Thread Direction
Right Hand

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 10 mm, Head Height 2 mm, Head Width 5.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.