Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 1-1/2"H x 1-1/2"W, PK.5
Mfr # 2099W-400
Zoro # G7603802
product price: $13.15
/pk 5, $2.63/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 1 1/2 in
- Width 1 1/2 in
- Base Dia. 1 in
Product Information
- Brand Zoro Select
- MFR # 2099W-400
- Zoro # G7603802
- Country of Origin China
- Category Bumpers
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Base Dia. | 1 in |
Details
Description
Bumper, Color Black, Base Dia. 1 in, Height 1 1/2 in, Width 1 1/2 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C07200813000S (C07200813000S)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21LJ)
- NATIONAL GUARD Automatic Door Bottom, 1/4 x 36 In, SS (229NSS-3)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Brushed Black Contemporary Edge Pull (BP9696128990)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.5 (2098-017AL)
- ZORO SELECT Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.10 (18-034)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2928-017)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.5 (785RW-034S)
- ZORO SELECT Bumper, Rubber, Black, 27/32"H x 27/32"W, PK.5 (783RW-034S)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 3/4"W, PK.10 (2802-017)
- ZORO SELECT Bumper, Rubber, Black, 9/32"H x 9/32"W, PK.25 (2092W-034S)
- Zoro Select Bumpers