This item is Discontinued.

Zoro Select Buna-N O-Ring, 3mm Wide 8.5mm ID, PK50 ZUSAH3X8.5

Buna-N O-Ring, 3mm Wide 8.5mm ID, PK50 (Discontinued)

  • Mfr # ZUSAH3X8.5
  • Zoro # G1642017
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAH3X8.5
Zoro #
G1642017
UPC #
193005211233
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
8.5 mm
Actual Inside Dia.
8.5 mm
Nominal Outside Dia.
14.5 mm
Nominal Width
3 mm
Actual Width
3 mm
Actual Outside Dia.
14.5 mm

Details

Item
O-Ring
System of Measurement
Metric
Cross Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Metal Detectable
No
FDA Approved
No
Durometer (Hardness) Rating
Standard
Temp. Range
-40° to 250° F
Application
Standard
X-Ray Detectable
No
Grade
Standard
Properties
Resistant to Oils, Resistant to Water

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8.5 mm, Nominal Width 3 mm, Actual Inside Dia. 8.5 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 14.5 mm, Actual Outside Dia. 14.5 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.