Shop ZORO SELECT
See all product information
Create Account
Buna-N Oil-Resistant Rubber
- Mfr # 3065E1/16B6M
- Zoro # G721727313
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Texture
Smooth
Minimum Temperature
-40 Degrees F
Tensile Strength
1,500 psi
Adhesive Type
Rubber
Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3065E1/16B6M
- Zoro #
- G721727313
- UPC #
- -
- Country of Origin
- United States
- Texture
- Smooth
- Minimum Temperature
- -40 Degrees F
- Tensile Strength
- 1,500 psi
- Adhesive Type
- Rubber
- Material
- Buna-N
- Standards
- MIL-R-3065
- Maximum Temperature
- 220 Degrees F
- Item
- Rubber Sheet
- Durometer
- 60 Shore A
- Color
- Black
- Grade
- Military Specification
- Shape
- Sheet
- Backing Type
- Plain
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Overall Width
- 36 in
- Overall Thickness
- 1/16 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Rubber, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Military Specification, Material Buna-N, Standards MIL-R-3065, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -40 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.