RubberRoll, SBR, 35ftL, 36inW

  • Mfr # BULK-RS-SBR60-118
  • Zoro # G802582565
product price: 
$
965.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR60-118
Zoro #
G802582565
UPC #
193005876197
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Compression Set
38 %
Minimum Temperature
-45 Degrees F
Oil Resistance
Poor
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Thickness Tolerance
+/-0.026 in
Density
1.5 g/cc
Water Resistance
Good
Tear Strength
16 N/mm
Abrasion Resistance
Excellent
Color
Black
Texture
Smooth
Tensile Strength
400 psi
Material
SBR
Chemical Resistance
Fair
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Thickness
1/4 in
Overall Width
36 in
Overall Length
35 ft
Wire Rope Length
35 ft
Length
35 ft

Description

SBR Rubber Roll

Ratings & reviews