Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Roll, 60A, 10'x36"x1", Black

  • Mfr # BULK-RS-BHS60-325

  • Zoro # G5061635


product price: $2,375.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Buna-N
Color
Black
Backing Type
Non-Adhesive
Rubber Properties
Oil Resistant, Water Resistant
Standards
ASTM D2000 BF 610
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS60-325
Zoro #
G5061635
UPC #
193005394431
Country of Origin
Multiple

Dimensions

Rubber Width
36 in
Rubber Thickness
1 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
1 in

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Non-Adhesive
Rubber Properties
Oil Resistant, Water Resistant
Standards
ASTM D2000 BF 610
Grade
High Strength
Rubber Color
Black
Tensile Strength (PSI)
1,500 psi
Min. Temp. (F)
-30 Degrees F
Finish
Smooth
Rubber Material
Buna-N
Durometer
60A
Max. Temp. (F)
250 Degrees F
Elongation
380 %
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Compression Set
30 %
Texture
Smooth
Shape
Roll
Adhesive Type
Plain Backing
Tensile Strength
1,500 psi
Oil Resistance
Excellent
Abrasion Resistance
Good
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Weather Resistance
Fair
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.061 in

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 610, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.061 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.