Buna-N Round Cord, 1/2" D, 5' L, 50A, Black
Mfr # ZUSA-RC-546
Zoro # G702586502
product price: $16.29
/eaKey Features
Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Chemical Resistance
Fair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-546
Zoro #
G702586502
UPC #
193005316174
Country of Origin
United States
Dimensions
Overall Length
5 ft
Overall Diameter
1/2 in
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Chemical Resistance
Fair
Cross Section Fractional
1/2 in
Weather Resistance
Fair
Cross Section Actual
0.5 in
Maximum Temperature
250 Degrees F
Shape
Round
Oil Resistance
Excellent
Grade
Standard
Minimum Temperature
-40 Degrees F
Water Resistance
Good
Abrasion Resistance
Good
Description
Soft Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.