Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Round Cord, 12 mm D, 25' L, 70A

  • Mfr # ZUSA-RC-189

  • Zoro # G602584554


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Cross Section Actual
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-189
Zoro #
G602584554
UPC #
193005158590
Country of Origin
United States

Dimensions

Overall Diameter
15/32 in
Overall Length
25 ft

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Cross Section Actual
12 mm
Weather Resistance
Fair
Shape
Round
Water Resistance
Good
Oil Resistance
Excellent
Chemical Resistance
Fair
Maximum Temperature
210 Degrees F
Minimum Temperature
0 Degrees F
Abrasion Resistance
Good
Grade
Standard

Description

Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.