Buna-N Round Cord, 1/2"D, 100'L, 70A, White
- Mfr # ZUSA-RC-1719
- Zoro # G6438065
product price:Â
$
724.99
/ea
Free Shipping & Returns
Key Features
Material
Buna-N
Color
White
Durometer
70A
Tensile Strength
1,160 psi
Temperature Range (F)
-20 Degrees to 210 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-RC-1719
- Zoro #
- G6438065
- UPC #
- -
- Country of Origin
- China
- Item
- Buna-N Round Cord
- Material
- Buna-N
- Color
- White
- Durometer
- 70A
- Tensile Strength
- 1,160 psi
- Temperature Range (F)
- -20 Degrees to 210 Degrees F
- Standards
- FDA 21 CFR 177.2600
- Type
- Round
- Resistant To
- Chemicals, Water, Weather
- Tolerance
- +/-.020" RMA High Precision
- Grade
- Food Grade
- Minimum Temperature
- -20 Degrees F
- Weather Resistance
- Fair
- Cross Section Fractional
- 1/2 in
- Maximum Temperature
- 210 Degrees F
- Cross Section Actual
- 0.5 in
- Oil Resistance
- Excellent
- Shape
- Round
- Water Resistance
- Good
- Chemical Resistance
- Fair
- Abrasion Resistance
- Good
- Shell Material
- Buna-N
- Wire Color
- White
- Traction Material
- Buna-N
Dimensions
- Length
- 100 ft
- Diameter
- 1/2 in
- Overall Length
- 100 ft
- Overall Diameter
- 1/2 in
- Wire Rope Length
- 100 ft
Description
Buna-N Round Cord, Cross Section Actual 0.5 in, Overall Diameter 1/2 in, Color White, Material Buna-N, Durometer 70A, Food Grade, Maximum Temperature 210 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 100 ft, Tensile Strength 1,160 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Standards FDA 21 CFR 177.2600, Cross Section Fractional 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.