Buna-N Round Cord, 3/16" D, 10' L, 90A
Mfr # ZUSA-RC-532
Zoro # G002584642
product price: $7.89
/eaSold in multiples of 2 for $15.78
Key Features
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Weather Resistance
Fair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-532
Zoro #
G002584642
UPC #
193005316037
Country of Origin
United States
Dimensions
Overall Length
10 ft
Overall Diameter
3/16 in
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Weather Resistance
Fair
Shape
Round
Cross Section Fractional
3/16 in
Grade
Standard
Oil Resistance
Excellent
Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
Abrasion Resistance
Good
Water Resistance
Good
Maximum Temperature
250 Degrees F
Cross Section Actual
0.187 in
Description
Hard Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.