Buna-N Round Cord, 3.5 mm D, 5' L, 90A
Mfr # ZUSA-RC-1405
Zoro # G702585420
product price: $4.45
/eaSold in multiples of 3 for $13.35
Key Features
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Water Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1405
Zoro #
G702585420
UPC #
193005475031
Country of Origin
United States
Dimensions
Overall Length
5 ft
Overall Diameter
9/64 in
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Water Resistance
Good
Abrasion Resistance
Good
Shape
Round
Oil Resistance
Excellent
Chemical Resistance
Fair
Grade
Standard
Cross Section Actual
3.5 mm
Weather Resistance
Fair
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Description
Hard Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.