Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Round Cord, 5/16" D, 5' L, 70A, Black

  • Mfr # ZUSA-RC-855

  • Zoro # G702586786


product price: $5.89
/ea

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Cross Section Actual
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-855
Zoro #
G702586786
UPC #
193005473532
Country of Origin
China

Dimensions

Overall Length
5 ft
Overall Diameter
5/16 in

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Cross Section Actual
0.312 in
Oil Resistance
Excellent
Water Resistance
Good
Cross Section Fractional
5/16 in
Abrasion Resistance
Good
Weather Resistance
Fair
Grade
Standard
Maximum Temperature
210 Degrees F
Shape
Round
Minimum Temperature
0 Degrees F
Chemical Resistance
Fair

Description

Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.