Zoro Homepage

Buna-N Round Cord, 6 mm D, 100' L, 90A

  • Mfr # ZUSA-RC-227

  • Zoro # G302585646


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Water Resistance
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-227
Zoro #
G302585646
UPC #
193005159023
Country of Origin
United States

Dimensions

Overall Length
100 ft
Overall Diameter
15/64 in

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Water Resistance
Good
Shape
Round
Cross Section Actual
6 mm
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Minimum Temperature
-40 Degrees F
Weather Resistance
Fair
Grade
Standard
Oil Resistance
Excellent

Description

Hard Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.