Shop ZORO SELECT
See all product information
Create Account
Buna-N Round Cord, 7/8" D, 25' L, 70A, Black
- Mfr # ZUSA-RC-60
- Zoro # G902584421
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Minimum Temperature
0 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-RC-60
- Zoro #
- G902584421
- UPC #
- 193005161620
- Country of Origin
- United States
- Item
- Buna-N Round Cord
- Material
- Buna-N
- Color
- Black
- Durometer
- 70A
- Tensile Strength
- 725 psi
- Minimum Temperature
- 0 Degrees F
- Maximum Temperature
- 210 Degrees F
- Cross Section Actual
- 0.875 in
- Grade
- Standard
- Weather Resistance
- Fair
- Oil Resistance
- Excellent
- Cross Section Fractional
- 7/8 in
- Water Resistance
- Good
- Abrasion Resistance
- Good
- Shape
- Round
- Chemical Resistance
- Fair
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Overall Length
- 25 ft
- Overall Diameter
- 7/8 in
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
Buna-N Cord Stock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.