Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Sheet, 40A, 4'x36"x1/16", Black

  • Mfr # BULK-RS-H40-315

  • Zoro # G4941070


product price: $57.99
/ea

Key Features

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H40-315
Zoro #
G4941070
UPC #
193005388591
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
4 ft
Overall Width
36 in
Overall Thickness
0.0625 in
Overall Length
4 ft

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 407
Grade
Standard
Max. Temp. (F)
250 Degrees F
Density
1.5 g/cc
Tear Strength
20 N/mm
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Adhesive Type
Plain Backing
Water Resistance
Good
Material
Buna-N
Thickness Tolerance
+/-0.011 in
Maximum Temperature
250 Degrees F
Weather Resistance
Fair
Tensile Strength
1,000 psi
Color
Black
Texture
Smooth
Shape
Sheet
Chemical Resistance
Fair
Compression Set
33 %
Abrasion Resistance
Good

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 4 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.