Zoro Select
Buna-N Strip, 60A, 36"x6"x1.5", Black
Mfr # BULK-RS-HUS60-390
Zoro # G802586587
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 60A
- Backing Type Non-Adhesive
- Elongation 400 %
- Standards ASTM D2000 BF 617
- Grade Ultra Strength
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Brass, 1/4 in. x 3 ft., PK4 (1165)
- E. JAMES Sheet Rubber, 1/8, 8" X 24" Tape Neo Economy 50 (50050-1/8ETAPE)
- ZORO SELECT HS Rnfcd Buna-N Rubber Sheet No Adh, 60A, 1/4"T x 12"W x 12"L (BULK-RS-HFR60-26)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 100 ft. (X109HT-100)
- ZORO SELECT 1/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 60A (BULK-RS-H60MIL-33)
- ZORO SELECT Silicone Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L (BULK-RS-S60-17)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 24"x12", 70A (BULK-RS-SBR75-170)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-922)
- ZORO SELECT Rubber Strip, EPDM, 1/8"Thick, 36"x2", 60A (BULK-RS-E60-893)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 36"x12", 60A (BULK-RS-E60-8)
- ZORO SELECT Rubber Strip, 1/8 " Thickness, 2" W (BULK-RS-N50-174)
- Zoro Select Rubber Sheets & Strips