Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N X Cord, 1/8" CS, 5' L, 70A, Black

  • Mfr # ZUSA-RC-1494

  • Zoro # G802584446


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
2,050 psi
Overall Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1494
Zoro #
G802584446
UPC #
193005475819
Country of Origin
United States

Dimensions

Overall Length
5 ft

Details

Item
Buna-N X Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
2,050 psi
Grade
Standard
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Abrasion Resistance
Good
Weather Resistance
Fair
Oil Resistance
Excellent
Water Resistance
Good
Cross Section Fractional
1/8 in
Cross Section Actual
0.139 in
Shape
X

Description

X-Profile Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.